STEINEL HL2020E 012007 HOT AIR TOOL 240V UK (IN CARRY CASE)
Steinel HL2020E Hot Air Tool in Carry case 240V
See technical informationSee documentsReferences
Steinel:012007
Rubix:2594547
EAN:4007841012007


Technical specifications
| Power | 1600 W |
|---|---|
| Min. Operation temperature | 50 °C |
| Max. Operation temperature | 620 °C |
Documents
Product details : STEINEL HL2020E 012007 HOT AIR TOOL 240V UK (IN CARRY CASE)
Top of the range DIY Pistol-Grip Heat Gun. Output: 2200W. Temperature Range of 80-630degs. C. Temperature is adjusted with a joystick in 10deg increments. Temperature in easy view of the operator on the LCD display. Residual Heat Indicator to safeguard the user. *Comes in Carry Case c/w 9mm Reduction Nozzle. Shrinking of Cable Sleeves, Shaping & Welding of Plastics. Welding PVC mambranes on tanks.
Technical specifications
Attributes
| Power | 1600 W |
|---|---|
| Min. Operation temperature | 50 °C |
| Max. Operation temperature | 620 °C |
| Type | heat gun |
| Model | hl 2020 e |
Show UNSPSC/ECL@SS
£ 160.62 excl. VAT
/ Each
£ 192.74 incl. VAT
- Usually arrives within 14 working days