DORMER A094413 JOBBER DRILL SET 413 (A002 X 13) 6610302 PK13
Dormer A094 No.419 HSS Tin Coated Drill Bit Set (19 Piece)
See technical informationReferences
Dormer:A094413
Rubix:80295649
EAN:7320760675137

Product details : DORMER A094413 JOBBER DRILL SET 413 (A002 X 13) 6610302 PK13
Dormer A094 HSS TiN Coated Metric jobber drills in round plastic case.
Each size is embossed for ease of identification.
19 Drill bits: 1mm - 10mm in increments of 0.5mm.
Each size is embossed for ease of identification.
19 Drill bits: 1mm - 10mm in increments of 0.5mm.
1.5-6.5x0.5mm +3.3,4.2mm A002, Dial-a-Drill Set, 13 pieces
Technical specifications
Attributes
| Number of elements | 13 |
|---|---|
| Range | a002 |
| Increment | 0.5 mm |
| Body material | hss |
| Din standard | din 338 |
| Tip angle | 118 ° |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 32.71 excl. VAT
/ Each
£ 39.25 incl. VAT
- Usually arrives within 14 working days
