References
Dormer:A095201
Rubix:225917
EAN:7320760385418

Product details : DORMER A095201 JOBBER DRILL SET 201 (A002 X 19) 5967607
HSS short spiral drills with cylindrical shaft in metal cassette DIN 338 N 118° TiN-tip coated 4xD for steel <850 N/mm². Cast iron Aluminium alloys <0.5%. Synthetic materials such as thermo-and duraplastics.
COFFRET 19 forets A002 QC A095 HSS 1, 0MM-10, 0MM/0, 5mm METAL
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Thermoplastics, Plastic-Duraplastics
• Aluminium/Magnesium - Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium/Magnesium - Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Thermoplastics, Plastic-Duraplastics
• Aluminium/Magnesium - Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium/Magnesium - Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
Technical specifications
Attributes
| Number of elements | 19 |
|---|---|
| Range | 1-10 |
| Increment | 0.5 mm |
| Body material | hss |
| Din standard | din 338 |
| Coating | tin/blank |
| Machining material | steel, cast iron, aluminium alloys, synthetic materials such as thermo-and duraplastics |
| Tip angle | 118 ° |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 94.05 excl. VAT
/ Each
£ 112.86 incl. VAT
- Usually arrives within 14 working days
