CUTLINE SET OF HSS DRILLS ZIRCO TIP 1 - 13MM X 0.5MM 25 PCE 861022
Set of cylindrical hss drill bits - zirko bb
See technical informationSee documentsReferences
GISS Cutline:861022
Rubix:861022
EAN:3660338158360


Technical specifications
| Number of elements | 25 |
|---|---|
| Range | from ø1 to ø13 |
| Increment | 0.5 mm |
Documents
Product details : CUTLINE SET OF HSS DRILLS ZIRCO TIP 1 - 13MM X 0.5MM 25 PCE 861022
Self-centering drill bit. Lasting more than 30% than other coated HSS drill bits, thanks to its angle of 130° and its Zirko coating, allowing for a more efficient removal of shavings.
Multi-material application with high performance and productivity to challenge HSS with cobalt drills
Drills available per units
Multi-material application with high performance and productivity to challenge HSS with cobalt drills
Drills available per units
HSS ZIRKOBB DRILL BITS SET - 25 PCES - D.1 TO D.13 / 0,5
Technical specifications
Attributes
| Number of elements | 25 |
|---|---|
| Range | from ø1 to ø13 |
| Increment | 0.5 mm |
| Din standard | din 338 n |
| Coating | zirko bb |
| Machining material | steels / cast iron / non-ferrous |
| Tip angle | 130 ° |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 107.03 excl. VAT
/ Each
£ 128.44 incl. VAT
- In stock: Next day delivery