TITEX A3382XPL-3.3 DRILLS SC 3-5 X DC HIGH PERFORMANCE 5834201
Drill Bit
See technical informationSee documentsReferences
Walter Titex:A3382XPL-3.3
Rubix:356A9995
Manufacturer :5834201
EAN:4031132278698

Documents
Product details : TITEX A3382XPL-3.3 DRILLS SC 3-5 X DC HIGH PERFORMANCE 5834201
ALTIUS
Technical specifications
Attributes
| Number of elements | 1 |
|---|---|
| Range | x treme ci |
| Din standard | din 6537 l |
| Coating | xpl |
| Machining material | cast iron;non-ferrous metal |
| Tip angle | 140 ° |
| Tail diameter | 6 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 155.00 excl. VAT
/ Each
£ 186.00 incl. VAT
- Usually arrives within 14 working days



