Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Case of HSS helicoidal drill bits
DORMER A19131M JOBBER DRILL SET 31M (A100 X 20) 5969762
DORMER A19131M JOBBER DRILL SET 31M (A100 X 20) 5969762
Dormer.A191 No.413 (13 PCE) JOBBER DRILL SET PLASTIC CONT
References
dormer:
A19131M
rubix:
123A5622
ean:
7320760149133
Product details
Technical specifications
Product details : DORMER A19131M JOBBER DRILL SET 31M (A100 X 20) 5969762
Set includes drill sizes 1.5 mm - 6.5 mm x 0.5 mm + 3.3 mm, 4.2 mm
Technical specifications
Attributes
Din standard
din 338
Tip angle
118
°
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.20
excl. VAT
/
Each
£
81.84
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
TITEX A6994TFP-6 DRILLS SOLID CARBID 16 X DC 5565027
TITEX A1549TFP-6.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5960919
CUTLINE SET OF HSS DRILLS TIN TIP 1 - 10MM X 0.5MM 19 PCE 860771
DORMER A094419 JOBBER DRILL SET 419 (A002 X 19) 6610303 PK19
DORMER A087201 JOBBER DRILL SET 201 (A002 X 19) 7168484
DORMER A19012 JOBBER DRILL SET 12 (A100 X 60) 5969705
TITEX A6589DPP-9.7 DRILLS SOLID CARBID 8-12 X DC 5834849
TITEX A4622-14 DEEP HOLE DRILLS HSS-E TYPE UFL 5066282
TITEX A6181TFT-11 DRILL SOLID CARBIDE 5200219
TITEX A6489DPP-10.4 DRILLS SOLID CARBID 8-12 X DC 5918573
TITEX A1549TFP-3.2 DEEP HOLE DRILL 5960886
TITEX A1549TFP-6.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5960922
GUHRING 00571 007.000 TWIST DRILLS
GUHRING 00665 005.000 EXTRA COATED DRILLS 9006650050000
TITEX A6794TFP-5.5 DRILL SOLID CARBIDE 5564968