Drill Bit
Number of elements | 1 |
---|---|
Range | x treme dh30 |
Number of elements | 1 |
---|---|
Range | x treme dh30 |
Din standard | din 6535 ha |
Coating | tfp |
Direction of cutting | right |
Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;hard material |
Tip angle | 140 ° |
Tail diameter | 6 mm |
Body material | carbide |
Usually arrives within 14 working days