Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Case of HSS helicoidal drill bits
DORMER A087201 JOBBER DRILL SET 201 (A002 X 19) 7168484
DORMER A087201 JOBBER DRILL SET 201 (A002 X 19) 7168484
Compact Drill Set
References
dormer:
A087201
rubix:
80353316
ean:
7320760703496
Technical specifications
Range
1/10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : DORMER A087201 JOBBER DRILL SET 201 (A002 X 19) 7168484
High Speed Steel (HSS) provides good hot hardness when drilling
Strengths
118° split point provides self-cantering, low thrust and easier penetration
Zero body clearance ensures holes with good roundness for rivets
Applications
Drilling
Technical specifications
Attributes
Range
1/10
Din standard
DIN 338
Coating
TiN
Direction of cutting
Right
Tip angle
118
°
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.25
excl. VAT
/
Each
£
89.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00200 000.013 HSS DRILL SETS 9002000000130
TITEX A6589DPP-15 DRILLS SOLID CARBID 8-12 X DC 5834776
ROEBUCK 1-10MM HSS DRILL SET BRIGHT FINISH LDS/001B.
BOSCH 2608587017 25 PIECE MINI MAC DRILL SET
ROEBUCK 885839 HEX DRILL SET 1/4 INCH 3-10MM
TITEX A1549TFP-6.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5960919
SPARTEX 864087 SET OF 19 JOBBER DRILLS ROLL-FORGED 1-10 MM
ROEBUCK HSCO JOBBER DRILL SET 1.0-13.0X0.5MM
TITEX A1549TFP-5.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5960909
TITEX A1549TFP-6.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5960922
DORMER A022 STUB DRILL SET - 1.0MM-10.5MM X 0.5MM & 3.3-4.2-6.8-10.2MM
CUTLINE SET OF HSS DRILLS ZIRCO TIP 1 - 13MM X 0.5MM 25 PCE 861022
TITEX DA110-SET-1-13-WZ90AJ TWIST DRILL 7506541
GUHRING 00200 000.015 HSS DRILL SETS 9002000000150
CUTLINE SET OF HSS DRILLS - 1 - 10MM X 0.5MM 19 PCE 845944