TITEX A1549TFP-6.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5960922
Deep Hole Drill
See technical informationSee documentsReferences
Walter Titex:A1549TFP-6.8
Rubix:291A2865
Manufacturer :5960922
EAN:4031132311999

Documents
Product details : TITEX A1549TFP-6.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5960922
ALTIUS
Applications
Blind Hole;Stack Drilling;Drilling (Through Hole)
Technical specifications
Attributes
| Number of elements | 1 |
|---|---|
| Range | ufl |
| Body material | hss-e |
| Din standard | din 340 |
| Coating | tfp |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Tip angle | 130 ° |
| Tail diameter | 6.8 mm |
| Cutting material | hss-e |
Show UNSPSC/ECL@SS
£ 39.20 excl. VAT
/ Each
£ 47.04 incl. VAT
- Usually arrives within 14 working days