Pilot Drill
Number of elements | 1 |
---|---|
Range | XD Pilot |
Number of elements | 1 |
---|---|
Range | XD Pilot |
Din standard | DIN 6535 HA |
Coating | TFT |
Direction of cutting | Right |
Machining material | Steel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy;Hard Material;Others |
Tip angle | 150 ° |
Tail diameter | 12 mm |
Body material | Carbide |
Usually arrives within 14 working days