41X46 FLAT RING SPNR 6056540

Ring spanner open 4

See technical information

References

Gedore:4 41x46
Rubix:80028736
Manufacturer :6056540
EAN:4010886605653
brand logo

Technical specifications

Opening41x46
Length431 mm
Typebox wrench
See all Specifications

Product details : 41X46 FLAT RING SPNR 6056540


Double-end ring spanner, straightDesign:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 41x46 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight789 g
Opening41x46
Length431 mm
Typebox wrench
Finishingchromed
£ 82.82 excl. VAT
/ Each
£ 99.38 incl. VAT
  • Delivery usually within ( 8 ) days