Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Wedges, pins, rings, plugs and gauge blocks
Plugs
Measurement and control - Stamp
CUTLINE 892173 PRECISION GROUND THREADED PLUG GAUGE M27X3,00
CUTLINE 892173 PRECISION GROUND THREADED PLUG GAUGE M27X3,00
Double metric threaded plug
References
giss cutline:
892173
rubix:
245A6425
ean:
3660338447600
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892173 PRECISION GROUND THREADED PLUG GAUGE M27X3,00
Standards: DIN 13
PRECISION GROUND THREADED PLUG GAUGE M27X3,00
Strengths
Metric threads
With "Go" and "No-Go" sides
Applications
Double threaded plug 6H
steel hardened and precision ground
with "Go" and "No-Go" sides
Thread dimensions
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.83
excl. VAT
/
Each
£
46.60
incl. VAT
In stock: Next day delivery
Select variants (22)
Add to cart
Check our products from related categories
ROEBUCK 55-200-150 DIAL BORE GAUGE 50 - 160 X 0.01MM
CUTLINE 892152 PRECISION GROUND PLUG GAUGE D.100 TOLERANCE H7
ROEBUCK 77-119-990 STEEL FEELER GAUGE KIT IMP 20 X 12 X 1/2
CUTLINE 892161 PRECISION GROUND THREADED PLUG GAUGE M7X1,00
CUTLINE 892157 PRECISION GROUND THREADED PLUG GAUGE M3X0,50
CUTLINE 892138 PRECISION GROUND PLUG GAUGE D.62 TOLERANCE H7
CUTLINE 892179 THREADED PLUG GAUGE MF10X1,00 - TOLERANCE 6H
CUTLINE 892184 THREADED PLUG GAUGE MF20X1,50 - TOLERANCE 6H
CUTLINE 892127 PRECISION GROUND PLUG GAUGE D.42 TOLERANCE H7
CUTLINE 892087 PRECISION GROUND PLUG GAUGE D.2 TOLERANCE H7
CUTLINE 892162 PRECISION GROUND THREADED PLUG GAUGE M8X1,25
CUTLINE 892106 PRECISION GROUND PLUG GAUGE D.17 TOLERANCE H7
CUTLINE 892156 PRECISION GROUND THREADED PLUG GAUGE M2,5X0,45
CUTLINE 892133 PRECISION GROUND PLUG GAUGE D.50 TOLERANCE H7
CUTLINE 892163 PRECISION GROUND THREADED PLUG GAUGE M9X1,25