FACOM 7/32 LONG BALL HEX 83SH.7/32


83SH-long Allen keys in inch-sizes-with ball head

References
facom:83SH.7/32
rubix:1235764
ean:3148511238653
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size7/32''
Length124 mm
See all Specifications

Product details : FACOM 7/32 LONG BALL HEX 83SH.7/32


A ["]: 7/32H [mm]: 26H x L [mm]: 32 x 135L [mm]: 124[g]: 34

Strengths

• Made of silicon steel. • The ball head allows working under an angle of 30°. • Execution: phosphated.

Technical specifications


Attributes
Logistic Weight35 g
Packaged dimensions (D x W x H)145x40x10 mm
Package weight35 g
ImprintHex / Allen
Imprint size7/32''
Length124 mm
FinishingPhosphate
Show UNSPSC/ECL@SS
£ 3.51 excl. VAT
/ Each
£ 4.21 incl. VAT
  • Usually arrives within 14 working days