Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 42 EL 4 HEXAGON SOCKET KEY EXTRA LONG MM
GEDORE 42 EL 4 HEXAGON SOCKET KEY EXTRA LONG MM
Pin face wrench angled 42 EL
References
gedore:
42 EL 4
rubix:
399A5463
manufacturer :
6351380
ean:
4010886635131
Technical specifications
Imprint
Hex / Allen
Imprint size
4 mm
Length
144
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 42 EL 4 HEXAGON SOCKET KEY EXTRA LONG MM
Hexagon Allen key, extra long 4 mm Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, zinc-plated
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
4 mm
Length
144
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.52
excl. VAT
/
Each
£
4.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 1.5MM LONG BALL HEX 83SH.1.5
GEDORE DT 2142 2 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
FACOM 2.5MM LONG BALL HEX 83SH.2.5
WERA 024013 967 TORX KEY TX27/64 SHORT BLACKLASER
GEDORE 42 2 HEXAGON SOCKET KEY
ROEBUCK BALL HEX WRENCH LONG ARM 3/8 INCH
ROEBUCK T HANDLE HEX KEY BALL POINT 3/16 INCH
HEX KEY - 2.5MM
FACOM HEXAGONAL KEY 83H.32
FACOM METRIC HEX SET 83SH.5
WERA 022047 950PKLS HEX KEY 8.0/200 LONG BALLEND CHROME-PLATED
WERA 024161 967L TORX KEY HF TX9/79 LONG BLACKLASER
ROEBUCK HEX WRENCH SHORT ARM 1/4 INCH
FACOM 89TXA.30 TORX 30 P SHAPED HEX KEY
GEDORE 1.5MM BALLEND HEXKEY 42 KEL 1,5