GEDORE 42 Z 6 HEX KEY WITH PILOT 6MM 42 Z PART 6343360
Pin face wrench with centre pin 42 Z
See technical informationReferences
Gedore:42 Z 6
Rubix:80337655
Manufacturer :6343360
EAN:4010886634332

Product details : GEDORE 42 Z 6 HEX KEY WITH PILOT 6MM 42 Z PART 6343360
Hexagon Allen key 6 mm Acc. to DIN 6911 Chrome-vanadium steel, zinc-plated * not standardised
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 6mm |
| Length | 90 mm |
| Finishing | galvanised metal |
Show UNSPSC/ECL@SS
£ 8.09 excl. VAT
/ Each
£ 9.71 incl. VAT
- Delivery usually within ( 8 ) days
