References
Draper:42105
Rubix:382A2703
Manufacturer :42105
EAN:5059482005299

Product details : DRAPER 42105 DETAIL SANDING SHEET 40G
For Draper and other manufacturers mouse detail sanders. Premium quality aluminium oxide which is resin bonded providing improved grain adhesion. The sheets are long lasting and anti-static. Heavy-Duty backing paper makes the sanding sheet more durable. Hook and loop backed with five 8mm pre-punched holes to improve dust extraction. Size 140 mm.
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Grain | 40 |
| Application | for draper (and other) mouse detail sanders; sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. hook & loop fit with dust extraction through five 8mm holes. |
| Type | detail sanding sheet (hook & loop) for mouse/detail sanders; ssd2 pack |
| Backing material | heavy-duty e-weight backing (backing weight) |
Show UNSPSC/ECL@SS
£ 2.42 excl. VAT
/ Each
£ 2.90 incl. VAT
- Delivery usually within ( 7 ) days
