Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 6868349 WET & DRY PAPER SHEET 230 X 280 MM P280
ROEBUCK 6868349 WET & DRY PAPER SHEET 230 X 280 MM P280
Abrasive sheets
References
roebuck:
6868349
rubix:
222A5102
ean:
3660338399572
Technical specifications
Length
280
mm
Width
230
mm
Grain
280
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 6868349 WET & DRY PAPER SHEET 230 X 280 MM P280
BO/PS11C/280/S/230X280
Strengths
Special product for auto repair and painting - For hard and tough surfaces - Good adaptation and high stability - Wet and dry sanding
Applications
Paint / Varnish / Filler / Plastic /Glass Stone / Metals
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
280
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.59
excl. VAT
/
Each
£
0.71
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
ROEBUCK 306139-SINGLE RBK EMERY C/SHEETS 2 (COARSE) (SINGLE) INVEND
3M A07903 SCOTCH-BRITE CLEAN AND FINISH ROLL 150MMX115MM A VFN
3M 35114 GRIPPY SANDING CLOTH 139 MM X 114 MM P1200 7100142936
ROEBUCK 866882 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G60
3M 5306 SCOTCH-BRITE CLEAN AND FINISH SHEET CF-SH 158MMX224MM A CRS
3M 642693 WETORDRY PAPER SHEET 734 230MMX280MM P800 A02007
MAKITA P-32960 ABRASIVE PAPER 1/3 U/PUNCH 150
MIRKA 5412905032 ABRANET STRIPS 75 X 100 MM P320 PACK OF 50
MAKITA P-32982 ABRASIVE PAPER 1/2 U/PUNCH 100
3M 02558 WET/DRY SHEET 618 230 X 280MM P320 PACK OF 50
ROEBUCK 866889 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G240
SIAFAST WP PAPER STRIP - 60760 70X 125MM 400GRIT
NORTON BEARTEX XTRACUT HAND PAD 150 X 230MM PACK OF 10 63642557491
ROEBUCK 6868351 WET & DRY PAPER SHEET 230 X 280 MM P360
NORTON EMERY CLOTH 63642532999-PK1