Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON;R222 230X 280XP600 SANDING SHEET (PK50)
NORTON;R222 230X 280XP600 SANDING SHEET (PK50)
R222 - Standard Sheets
References
norton:
63642534613
rubix:
80020502
Technical specifications
Length
280
mm
Width
230
mm
Grain
600
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON;R222 230X 280XP600 SANDING SHEET (PK50)
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Strengths
Aluminium oxide abrasive
Highly flexible J-weight cloth backing for use on curves and contours
High quality universal product
Tears cleanly and easily
Applications
Sanding
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
600
Application
Sanding
Colour
Other
Type
Cloth Sheet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.45
excl. VAT
/
Each
£
120.54
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
MIRKA 5412905032 ABRANET STRIPS 75 X 100 MM P320 PACK OF 50
NORTON 63642577268 SHSHP150X230F2316NORAOMEBN
3M 05307 SCOTCH-BRITE HAND PAD TYPE T 155X225MM WHITE 7441 PACK OF 10
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P80
218053-SINGLE PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P120
NORTON 63642532998 STANDARD SHEETS T489-230X280#500
MAKITA P-36158 ABRASIVE PAPER 1/3 120G
ROEBUCK 886469 WET & DRY PAPER SHEET 230 X 280 MM P600
NORTON SC 80G 230X280 PK50 63642532988
DEWALT SANDING SHEET 115 X 115MM 40 GRADE PACK OF 10 DT3020-QZ
NORTON SC 320G 230X280 PK50 63642532995
NORTON CLOTH R222 SHEET ALUMINIUM OXIDE 230X280X180G 3642531783 PK50
NORTON BEARTEX WHITE HAND PAD 150 X 230MM PACK OF 20 66261018283
NORTON 63642531779 SHS SST 230X280 R222 NOR P80
NORTON 78072706176 HAND PAD 230X150 VFINE F2504 PACK 10