KLINGSPOR 665439 PS22K SELF-FAST. PAPER STRIP 102X150MM P120 11 H PK5
PS 22 K Retail pack Abrasive paper, self-fastening
See technical informationReferences
Klingspor:665439
Rubix:416A4175

Product details : KLINGSPOR 665439 PS22K SELF-FAST. PAPER STRIP 102X150MM P120 11 H PK5
PS 22 K strips self-fastening, 102 x 150 mm grit 120 hole pattern GLS67, retail-packaged with tab
Technical specifications
Attributes
| Length | 102 mm |
|---|---|
| Width | 150 mm |
| Grain | 120 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 3.85 excl. VAT
/ Each
£ 4.62 incl. VAT
- Usually arrives within 14 working days