Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
GEDORE HACKSAW 1879375 407
GEDORE HACKSAW 1879375 407
Hacksaw frame 407
References
gedore:
407
rubix:
80130389
manufacturer :
1879375
ean:
4010886861394
Technical specifications
Material
pressure cast aluminium
Type
other saw
See all Specifications
Product details
Technical specifications
Product details : GEDORE HACKSAW 1879375 407
Hacksaw Very light hacksaw in pressure-cast aluminium Ergonomic soft rubber hand grips Fixing of the sawblade by simple turning the blue clamping element in the hand grip Clamping piece adjustable by 40° Saw blade bimetal 407 A
Technical specifications
Attributes
Logistic Weight
650
g
Material
pressure cast aluminium
Type
other saw
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.68
excl. VAT
/
Each
£
78.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO PC-6-DRY 6IN DRYWALL SAW
STANLEY 0-15-252 FATMAX REVERSIBLE FLUSH CUT SAW 10INCH
STANLEY TOOLS 2-15-594 JET-CUT SAW 15IN / 380MM 11TPI
SPEAR & JACKSON PREDATOR SECOND FIX WOOD SAW
IRWIN JUNIOR HACKSAW
DEWALT DCS777N-XJ 54V XR FLEXVOLT 216MM MITRE SAW - BARE UNIT
STANLEY STHT20371-1 SHARPCUT GEN 2 20IN / 500MM 11TPI HAND SAW
IRWIN JACK XPERT 13 INCH FLOORBOARD SAW
IRWIN JACK XPERT 10 INCH TENON SAW
BAHCO PC-22-INS INSULATION SAW
STANLEY 0-20-092 3 IN 1 SAW
BAHCO EX-RL ERGO LARGE RIGHT HAND HANDSAW HANDLE
SPEAR & JACKSON PREDATOR SECOND FIX WOOD SAW
BAHCO 396-JT FOLDABLE PRUNING SAW JAP TOOTH
STANLEY 0-20-556 FATMAX JAB SAW150 MM 7TPI