Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608642601 CIRCULAR SAW BLADE 165MM X 20MM X 24T
BOSCH 2608642601 CIRCULAR SAW BLADE 165MM X 20MM X 24T
Saws' blades Bosch
References
bosch:
2608642601
rubix:
80200907
manufacturer :
2 608 642 601
ean:
3165140660266
Product details
Technical specifications
Product details : BOSCH 2608642601 CIRCULAR SAW BLADE 165MM X 20MM X 24T
Technical specifications
Attributes
Logistic Weight
200
g
Packaged dimensions (D x W x H)
250
x
225
x
10
mm
Package weight
320
g
Diameter
165
mm
Number of teeth
24
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.64
excl. VAT
/
Each
£
25.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO EX-244P-22 SAW BLADE 22IN U7 1.03MM
STARRETT BR61014-5 KINGCUT RECIP BLADE 152X19X0.90MM 10-14 TPI PK 5
BAHCO 91-612-5P JIGSAWBLADES T-SHANK
MILWAUKEE 49222229 SAWZALL BLADE SET (12PC)
BOSCH 2608640627 OPTLINE WOOD CIRCULAR SAW BLADE 230MM X 24 TEETH
BAHCO 3906-300-18-100 HAND HACKSAW BLADE SANDFLEX PK1
BOSCH 2608642530 254 X 2.4 1.8 30MM
BAHCO 3906-250-18-100 HAND HACK SANDFLEX
MILWAUKEE 48475788 SAWZALL B. TORCH 230X18T-5PC
ROEBUCK COPING SAW BLADE 15TPI PACK OF 10
BAHCO 3802-400-32-1.60-6 POWER HACK BAHCO HSS
ECLIPSE BLADE PLS 30 ALL HARD 12 X 1/2 X 14TPI AE3044W
DEWALT DT2167-QZ JIGSAW BLADE T744D PK5
BAHCO 8501-17F CIRCULAR SAW BLADE 210MM
BAHCO EX-19-XT9-C 9/10 TPI SUPERIOUS SAWBLADE