KNIPEX 0826145SB NEEDLE-NOSE COMBINATION PLIERS 145MM
Needle-nose combination pliers
See technical informationReferences
Knipex:08 26 145 SB
Rubix:388A3194
EAN:4003773080275






Product details : KNIPEX 0826145SB NEEDLE-NOSE COMBINATION PLIERS 145MM
Handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist). Gripping surfaces with special convex contour on one side for secure gripping of flat parts. Milled groove in the gripping area permits small parts such as nails, pins and bolts to be held and pulled. The reliable and diverse combination pliers when out and about. Easy cutting thanks to the high leverage joint. With cutting edges for soft, medium-hard and hard wire. Long service life and stable tips. forged from special high grade tool steel, manifold oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x85x30 mm |
|---|---|
| Logistic Weight | 145 g |
| Length | 215 mm |
Show UNSPSC/ECL@SS
£ 32.59 excl. VAT
/ Each
£ 39.11 incl. VAT
- Delivery usually within ( 14 ) days