KNIPEX 7372180BK HIGH-LEVERAGE TWIN FORCE CUTTER 180MM


Cutting pliers Knipex

References
knipex:73 72 180 BK
rubix:388A3610
ean:4003773074816
brand logo
brand logo
Technical specifications

Product details : KNIPEX 7372180BK HIGH-LEVERAGE TWIN FORCE CUTTER 180MM


The superior High-Leverage Diagonal Cutter with patented double joint Ideal transmission of force due to double-hinged design. Reliably cuts all types of wire, including steel tape. For rough or very fine cutting. Low cutting impact: gentle on hands. The tension on muscles and tendons is relieved. For comfortable cutting, repetitive cutting or extremely hard cutting jobs. High degree of stability and zero-backlash due to precisely milled forged-in axles. Chrome vanadium heavy-duty steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)190x50x21 mm
Logistic Weight280 g
Length190 mm
Show UNSPSC/ECL@SS
£ 68.40 excl. VAT
/ Each
£ 82.08 incl. VAT
  • Usually arrives within 14 working days