KNIPEX 9561150 CABLE CUTTER BOWDEN 150MM


Bowden Cable Cutter

References
knipex:95 61 150
rubix:2003204
ean:4003773065197
brand logo
brand logo
Technical specifications
Length150 mm
Weight205 g
See all Specifications

Product details : KNIPEX 9561150 CABLE CUTTER BOWDEN 150MM


95 61 150 Bowden Cable Cutter
For Bowden cables and soft wire rope up to Ø 3.0 mm (also V2A). Smooth and clean cutting due to special shape of the cutting edges. Sickle shape cutting edges surround the material and prevent the wire rope fanning out. Little handforce required due to very high transmission ratio. With opening spring and locking device.
  • Cutting capacity copper cable, fine-stranded (diameter): Ø 3 mm
  • Cutting capacities wire rope (diameter): Ø 3 mm
  • For Bowden cables and soft wire rope up to 3.0 mm dia. (also V2A). Smooth and clean cutting due to special shape of the cutting edges. Sickle shape cutting edges surround the material and prevent the wire rope fanning out. Little handforce required due to very high transmission ratio. With opening spring and locking device. Cutting edges additionally induction hardened. cutter head: special high-grade tool steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)155x60x20 mm
    Logistic Weight205 g
    Length150 mm
    Weight205 g
    Cutting capacity3 mm
    TypeBowden Cable Cutter
    Show UNSPSC/ECL@SS
    £ 24.81 excl. VAT
    / Each
    £ 29.77 incl. VAT
    • In stock: Next day delivery