References
Draper:19677
Rubix:80065366
Manufacturer :19677
Product details : DRAPER 19677 PIN PUNCH 1/4 X 8 INCH LONG
Long pattern 90mm parallel drive.
Technical specifications
Attributes
| Diameter | 6.35 mm |
|---|---|
| Length | 203.2 mm |
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
- Delivery usually within ( 7 ) days

