Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 6MM
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 6MM
Long series pin punches
References
roebuck:
3961892
rubix:
216243
ean:
3660338515217
Technical specifications
Diameter
6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 6MM
Hexagonal body with 60mm 2-3/8 long centre punch, makes this range extremely convenient for use in inaccessible areas.
The pin punches are machined over the entire length.
Technical specifications
Attributes
Diameter
6
mm
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.43
excl. VAT
/
Each
£
2.92
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
BAHCO 3734N-6-150 DRIFT PUNCH
FACOM NAIL SET 247.G8
BAHCO B145.006.100 SCREWDRIVER AWL 6.0X100
BRITOOL EXPERT DRIFT PUNCH 5MM E418233
FACOM DRIFT PUNCH 248.8
ROEBUCK BELT PUNCH 8MM
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 2MM 852025
FACOM DRIFT PUNCH 249.8
BRITOOL EXPERT DRIFT PUNCH 4MM E418232
GEDORE DRIFT PUNCH 99-10-2
GEDORE 119-10 PIN PUNCH 10 MM
FACOM NAIL SET 247.G5
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 5.0MM
ROEBUCK SHEATHED PIN-PUNCH DIAMETER 4MM 852027
ROEBUCK BELT PUNCH 21MM