Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH 2608640629 OPTLINE WOOD CIRCULAR SAW BLADE 230MM X 48 TEETH
BOSCH 2608640629 OPTLINE WOOD CIRCULAR SAW BLADE 230MM X 48 TEETH
Saws' blades Bosch
References
bosch:
2608640629
rubix:
1243538
ean:
3165140194228
Product details
Technical specifications
Product details : BOSCH 2608640629 OPTLINE WOOD CIRCULAR SAW BLADE 230MM X 48 TEETH
Technical specifications
Attributes
Logistic Weight
552
g
Packaged dimensions (D x W x H)
305
x
280
x
10
mm
Package weight
720
g
Diameter
230
mm
Number of teeth
48
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.14
excl. VAT
/
Each
£
45.77
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LENOX 2110012110GR RECIPROCATING SAW BLADE T21100-12110G PACK OF 5
BOSCH 2608643060 305MM DIA CIRCULAR SAW BLADE EXPERT FOR STEEL
BOSCH WOOD/METAL SAW BLADES PK 5 S1110VF 2608657610
ROEBUCK HACKSAW BLADE BI METAL 18 TPI 300MM
BOSCH RECIPRO WOOD CUTTING BLADES S1617K PACK OF 5
ROEBUCK SET OF JIGSAW BLADES METAL AND WOOD MAT HSS/HCS PACK 10 854381
MILWAUKEE 48475184 SAWZALL B. 150X18T-5PC
MAKITA A-85721 JIGSAW BLADE B21 (5PK) 4301BV,
ECLIPSE PIERCING SAW BLADE PS80 M4/0
BOSCH S1136CHF 5PKSABREBLD 2608657526
BOSCH 2608640443 OPTLINE WOOD CIRCULAR SAW BLADE 254MM X 40 TEETH
BOSCH S123XF 2PK BLADES 2608654401
LENOX T20144-V218HE T2 HACKSAW BLADE 12 X 1/2 X 18TPI PACK OF 10
BOSCH T118AJIGSAWBLADE67MM 2608638470
DEWALT DT2169-QZ T344D JIGSAW BLADE 152MM OVERALL LENGTH PACK 5