Sandflex® Bi-Metal Hand Hacksaw Blades
Length | 300 mm |
---|---|
Material | Bi-Metal |
Type | Hacksaw blade |
Logistic Weight | 18 g |
---|---|
Length | 300 mm |
Material | Bi-Metal |
Type | Hacksaw blade |
Thickness | 0.65 mm |
Packaging | 100 Piece pack |
Weight | 17 g |
Total length | 300 mm |
Usually arrives within 14 working days