Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH SAWBLADE 216 X 30 X 24T TCT 2608640431
BOSCH SAWBLADE 216 X 30 X 24T TCT 2608640431
Saws' blades Bosch
References
bosch:
2608640431
rubix:
4531987
manufacturer :
2 608 640 431
ean:
3165140314404
Product details
Technical specifications
Product details : BOSCH SAWBLADE 216 X 30 X 24T TCT 2608640431
Technical specifications
Attributes
Logistic Weight
385
g
Packaged dimensions (D x W x H)
310
x
305
x
13
mm
Package weight
529
g
Diameter
216
mm
Number of teeth
24
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.79
excl. VAT
/
Each
£
32.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608653101 PROGRESSOR FOR WOOD+METAL S1256XHM CT
BOSCH 2608900363 SAW BLADE SET RBE-1ER S1022EHN
ECLIPSE PIERCING SAW BLADE PS52 M1
BAHCO 3906-300-32-100 HAND HACKSAW BLADE SANDFLEX
BAHCO 8501-28F CIRCULAR SAW BLADE 250MM
STARRETT VB66-5 PLASTER RECIP BLADE 152X19X0.90MM 6V TPI PK 5
BOSCH 2608653100 S1156XHM PROGRESSOR 228.5MM SABRE SAW BLADE
BOSCH 2608640440 OPTLINE WOOD CIRCULAR SAW BLADE 305MM X 40 TEETH
ROEBUCK JIGSAW BLADE WOOD HCS CR LENGTH 74MM PACK 5 854369
ECLIPSE BLADE PLS 30 ALL HARD 12 X 1/2 X 32TPI AE3047K
MAKITA 792147-1 RECIPRO SAW BLADE NO.22 JR3000 PK5
LENOX 20143V214HE T2 HACKSAW BLADE 12 X 1/2 X 14TPI PACK OF 10
BOSCH 2608640629 OPTLINE WOOD CIRCULAR SAW BLADE 230MM X 48 TEETH
BOSCH BLADE 230MM DIA 2608640804
BOSCH FOAM RUBBER BLADES 300MM MP2607018012 PK2