References
Draper:35367
Rubix:382A1562
Manufacturer :35367
EAN:5010559353675

Product details : DRAPER 35367 SELF GRIP PLIER-CURVED 140MM
Jaws manufactured from good quality steel hardened and tempered. Serrated gripping surfaces and adjustable opening, with quick - release lever.
Technical specifications
Attributes
| Nose shape | curved |
|---|---|
| Length | 140 mm |
| Weight | 174 g |
| Type | self-tightening pliers with curved jaws (self-locking pliers) |
Show UNSPSC/ECL@SS
£ 9.17 excl. VAT
/ Each
£ 11.00 incl. VAT
- Delivery usually within ( 7 ) days
