References
Knipex:77 21 115 N
Rubix:388A3665
EAN:4003773082309





Product details : KNIPEX 7721115N DIAGONAL CUTTING NIPPERS 115MM
Strengths
•For fine cutting work, e. g. in electronics and fine mechanics
Load-optimised for a more direct feel when working
Sturdy, zero-backlash box joint
Low-friction double spring for gentle and even opening
The polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools
Cutters additionally laser hardened, cutter hardness at least 60 HRC
Narrow sleeves pulled up to the head of the pliers enable the tool to be guided securely and comfortably, also between thumb and index finger
Load-optimised for a more direct feel when working
Sturdy, zero-backlash box joint
Low-friction double spring for gentle and even opening
The polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools
Cutters additionally laser hardened, cutter hardness at least 60 HRC
Narrow sleeves pulled up to the head of the pliers enable the tool to be guided securely and comfortably, also between thumb and index finger
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Weight | 50 g |
| Length of noses | 13 mm |
| Cutting capacity | 1.3 mm |
| Type | diagonal cutter |
Show UNSPSC/ECL@SS
£ 37.19 excl. VAT
/ Each
£ 44.63 incl. VAT
- Delivery usually within ( 14 ) days