Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
KNIPEX 7001140EAN DIAGONAL CUTTING NIPPERS 140MM
KNIPEX 7001140EAN DIAGONAL CUTTING NIPPERS 140MM
Cutting pliers Knipex
References
knipex:
70 01 140 EAN
rubix:
388A3556
ean:
4003773021988
Product details
Technical specifications
Product details : KNIPEX 7001140EAN DIAGONAL CUTTING NIPPERS 140MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.53
excl. VAT
/
Each
£
22.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 7221160 DIAGONAL CUTTING NIPPERS 160MM
GEDORE 8320JL WIRE ROPE CUTTER
LINDSTROM RX 8144 DIAGONAL CUTTER
BAHCO 21HDG-180 ERGO SIDE CUTTER HD
KNIPEX 7732115SB DIAGONAL CUTTING NIPPERS 115MM
BAHCO 2171G-180 SIDE CUTTER 2171G-180
LINDSTROM RX 8140 DIAGONAL CUTTER
KNIPEX 7006140 DIAGONAL CUTTING NIPPERS 140MM
DRAPER EXPERT 69289 HEAVY DUTY SOFT GRIP PLIERS SET 3PCS
KNIPEX 6701160SB END-CUTTING NIPPERS 160MM
KNIPEX 1426160SB WIRE STRIPPING/CUTTING PLIERS 160MM
ROEBUCK 3095-280 RATCHET CABLE CUTTER
KNIPEX 906120EAN NOTCHING PLIERS 250MM
KNIPEX 7422200 DIAGONAL CUTTING NIPPERS 200MM
KNIPEX 1391200SB PLIERS FOR ELECTRICAL INSTALLATION 200MM