Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
VISEGRIP LOCKING PINCH OFF TOOL 29
VISEGRIP LOCKING PINCH OFF TOOL 29
VISEGRIP LOCKING PINCH OFF TOOL
References
irwin:
29
rubix:
80101262
manufacturer :
29
Product details
Technical specifications
Product details : VISEGRIP LOCKING PINCH OFF TOOL 29
Opname: 1/2" Vierkant Dopmaat: 23mm Lengte: 40mm
Technical specifications
Attributes
Cutting capacity
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.23
excl. VAT
/
Each
£
35.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 7001125 DIAGONAL CUTTING NIPPERS 125MM
KNIPEX 7712115 DIAGONAL CUTTING NIPPERS 115MM
KNIPEX 7001160SB DIAGONAL CUTTING NIPPERS 160MM
LINDSTROM 8131 DIAGONAL CUTTER ESD SAFE HANDLE 0.1-1MM
KNIPEX 7402180 DIAGONAL CUTTING NIPPERS 180MM
KNIPEX 7005180SB DIAGONAL CUTTING NIPPERS 180MM
KNIPEX 7006160T DIAGONAL CUTTING NIPPERS TT 160MM
KNIPEX 7722115ESD DIAGONAL CUTTING NIPPERS ESD 115MM
LINDSTROM 8150 DIAGONAL CUTTER OVAL HEAD ESD SAFE HANDLE 0.3-1.6MM
GEDORE 8316-160 JC SIDE CUTTER FOR STEEL
KNIPEX 9100200EAN TILE CHIPPING PINCERS 200MM
KNIPEX 7001110EAN DIAGONAL CUTTING NIPPERS 110MM
KNIPEX 7402250T DIAGONAL CUTTING NIPPERS TT 250MM
BAHCO 2101PG-160 SIDE CUTTER PLASTIC 160MM
FACOM 391A.14CPE ELEC DIAG CUTTING PLIER 140MM