KNIPEX 6801280SB END CUTTING NIPPER 280 MM


Cutting pliers Knipex

References
knipex:68 01 280 SB
rubix:388A3549
ean:4003773077671
brand logo
brand logo
Technical specifications

Product details : KNIPEX 6801280SB END CUTTING NIPPER 280 MM


The head shape provides optimised movement when tightening steel mesh knots during reinforced concrete work With cutting edges for soft and hard wire. Also suitable for twisting and cutting binding wire. Cutting edges additionally hardened. Cutting edge hardness approx. 61 HRC. cutter head: special high-grade tool steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)280x53x32 mm
Logistic Weight465 g
Length280 mm
Show UNSPSC/ECL@SS
£ 24.48 excl. VAT
/ Each
£ 29.38 incl. VAT
  • Usually arrives within 14 working days