References
Draper:43065
Rubix:382A2787
Manufacturer :43065
EAN:5059482022449



Product details : DRAPER 43065 RECIP SAW BLADE 2PCS - S3456XF
Pack of two BIM reciprocating saw blades manufactured to a high quality with progressive tooth pitch. For fast straight cutting of ferrous and non-ferrous sheet metals, thin metals, hardwood, softwood, plywood, plastic and laminate. Compatible with most reciprocating/sabre saw machines with a universal 1/2" connection. These blades are similar to Bosch S3456XF blades.
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Material | bi-metal (bim) |
| Type | saber saw blade |
| Packaging | pack of 2 |
| Total length | 200 mm |
| No. of teeth per cm | 4.7 |
| Number of teeth | 71 |
Show UNSPSC/ECL@SS
£ 7.91 excl. VAT
/ Each
£ 9.49 incl. VAT
- Delivery usually within ( 7 ) days
