Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
ROEBUCK SABRE SAW BLADE WOOD BI-METAL LENGTH 280MM PACK 2 854377
ROEBUCK SABRE SAW BLADE WOOD BI-METAL LENGTH 280MM PACK 2 854377
Saber saw blade dual metal bi
References
roebuck:
854377
rubix:
209A8155
ean:
3660338101502
Technical specifications
Length
280
mm
Material
Bi-metal
Type
Saber saw blade
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SABRE SAW BLADE WOOD BI-METAL LENGTH 280MM PACK 2 854377
Uses: Hardwood, softwood, particle board (<250mm).
Glass fibre reinforced plastics (<60mm) Configuration: Bi-Metal Blade Milled teeth, set blade Straight and quick cut Cutting thickness: <250 mm - Blade Thickness: 1.
25 mm Universal Grip Packaging: 2 Blade Case
Technical specifications
Attributes
Length
280
mm
Material
Bi-metal
Type
Saber saw blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.74
excl. VAT
/
Each
£
11.69
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
LENOX 2030869 AG 178 X 22.2 X 1.5 DIAMOND DISC
BOSCH JIGSAW BLADES T234X 2608633528 PACK OF 5
BOSCH BLADE 230MM DIA 2608640804
BOSCH 2608640623 OPTLINE WOOD CIRCULAR SAW BLADE 210MM X 48 TEETH
BOSCH 2608640629 OPTLINE WOOD CIRCULAR SAW BLADE 230MM X 48 TEETH
BAHCO 8501-12 CIRCULAR SAW BLADE 180MM
BOSCH 2608641204 CIRCULAR SAW BLADE MULTI MATERIAL 260MM X 80 TEETH
BOSCH 2608640432 OPTLINE WOOD CIRCULAR SAW BLADE 216MM X 48 TEETH
BOSCH 2608644022 SAW BLADE 165MM X 1.5 X20 24T
LENOX 20568624R BLADES 150MM 24TPI PACK OF 5
S1225VF 5 PACK SAW BLADES
LENOX T20116-218HE T2 HACKSAW BLADE 12 X 1/2 X 18TPI
LENOX T2 HACKSAW BLADE 12 X 1/2 X 24TPI 20145V224HE PACK OF 10
STARRETT BT910-5 TAPER RECIP BLADE 228X19X1.30MM 10 TPI PK 5
BAHCO 301 COPING SAW WITH WOODEN HANDLE 14 TPI 165MM