DCD803NT-XJ 18V XR BRUSHLESS 4 X MULTI-HEAD DRILL DRIVER - BARE UNIT
DCD803NT-XJ 18V XR BRUSHLESS 4 X MULTI-HEAD DRILL DRIVER - BARE UNIT
See technical informationReferences
Dewalt:DCD803NT-XJ
Rubix:417A0407
Manufacturer :DCD803NT-XJ
EAN:5035048836743




Product details : DCD803NT-XJ 18V XR BRUSHLESS 4 X MULTI-HEAD DRILL DRIVER - BARE UNIT
18V XR Brushless Multi-Head Drill Driver with Compact Design
BRUSHLESS MOTOR: Delivers high performance, extends tool life and allows for a much shorter design
4 INTERCHANGABLE HEADS: Right Angle Head / Offset Head / Traditional Chuck / 1/4 in. Hex Quick Release Bit Holder
BRIGHT LED ON TOOL FOOT: For high visibility in low light situations
TWO SPEED ALL METAL TRANSMISSION: For increased runtime and longer tool life
ULTRA COMPACT, LIGHTWEIGHT DESIGN: Allows use in confined spaces
Strengths
Brushless motor: Delivers high performance, extends the tool's service life and allows for a shorter, more compact design. Powerful LED light at the base of the tool: Ensures excellent visibility in poorly lit areas. Fully metal two-speed transmission: For increased runtime and extended tool life. Ultra-compact and lightweight design: Allows for easy use in confined spaces.
Technical specifications
Attributes
| Voltage | 18 V |
|---|---|
| Chuck capacity | 13 mm |
| Maximum torque | 73 N.m |
| Steel drilling capacity | 13 mm |
| Cordless | yes |
| No-load speed | 1650 rpm |
| Model | dcd803nt-xj |
| Weight | 0.9 kg |
Show UNSPSC/ECL@SS
£ 275.00 excl. VAT
/ Each
£ 330.00 incl. VAT
- Usually arrives within 14 working days