References
Draper:89524
Rubix:382A8539
Manufacturer :89524
EAN:5010559895243





Product details : DRAPER 89524 20V ROTARY DRILL (NAKED) SF
Part of the Draper Storm Force 20V Power Interchange series, 2 function Drill, Screwdriver, Two - speed gearbox, 26 torque control positions, Variable speed control with electronic brake, Spindle Lock, LED worklight, Batteries and chargers are available separately Draper Storm Force® 20V interchangeable battery system allows you to combine one battery with any of the tools within the 20V Storm Force series (not compatible with Draper Storm Force® 10.8V).
Technical specifications
Attributes
| Steel drilling capacity | 10 mm |
|---|---|
| Weight | 1.11 kg |
| Cordless | yes |
| Voltage | 20 V |
| Battery capacity | 4 Ah |
| Maximum torque | 35 N.m |
| No-load speed | 1400 rpm |
| Max speed | 1400 rpm |
Show UNSPSC/ECL@SS
£ 21.65 excl. VAT
/ Each
£ 25.98 incl. VAT
- Delivery usually within ( 7 ) days
