References
Draper:56369
Rubix:382A4399
Manufacturer :56369
EAN:5010559563692

Product details : DRAPER 56369 DRAPER 750W IMPACT DRILL
Variable speed, Keyless chuck, Adjustable side handle with depth rod, Supplied with 2m cable with BS plug
Technical specifications
Attributes
| Power | 750 W |
|---|---|
| Steel drilling capacity | 13 mm |
| Weight | 2.1 kg |
| Cordless | no |
| Voltage | 230 V |
| No-load speed | 3000 rpm |
| Max speed | 3000 rpm |
Show UNSPSC/ECL@SS
£ 41.65 excl. VAT
/ Each
£ 49.98 incl. VAT
- Delivery usually within ( 7 ) days
