References
Draper:27298
Rubix:154A3456
Manufacturer :27298




Technical specifications
| Measuring range, minimum | 1 mm |
|---|---|
| Measuring range, maximum | 26 mm |
Product details : DRAPER 27298 TYRE TREAD DEP GAUGE
Gives fast and easy-to-read measurement of tyre tread depth from 1-26mm in one millimetre graduations on sliding barrel. Includes a 1.6mm graduation to comply with MOT Minimum tyre tread depth requirement. Accepted in the UK by the Department of Transport for MOT Testing. Plated steel body with pocket clip.
Technical specifications
Attributes
| Measuring range, minimum | 1 mm |
|---|---|
| Measuring range, maximum | 26 mm |
| Reading | 26 mm |
| Graduation | 1 mm |
Show UNSPSC/ECL@SS
£ 7.74 excl. VAT
/ Each
£ 9.29 incl. VAT
- Delivery usually within ( 7 ) days