References
Draper:91327
Rubix:382A8674
Manufacturer :91327
EAN:5010559913275
Product details : DRAPER 91327 TYRE INFLATOR (DIGITAL GAUGE)
In-line tyre inflator fitted with a clip-on connector compatible for most vehicles including; cars, commercial vehicles, motorbikes and trailers and the easy to read 65mm digital gauge is attached with a heavy duty rubber cover for increased protection. Maximum inflation pressure 20 bar(300psi). Supplied with a 1/4" BSP male adaptor.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 33.19 excl. VAT
/ Each
£ 39.83 incl. VAT
- Delivery usually within ( 7 ) days