References
Draper:46609
Rubix:382A3171
Manufacturer :46609
EAN:5010559466092




Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
Product details : DRAPER 46609 METRIC DIAL GAUGE SET
Ideal all - round kit for engineers and apprentices. Dial test indicators accuracy 0.01mm. Packed in blow mould case with display sleeve.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25 mm |
| Reading | 0.01 mm |
| Graduation | 0.01 mm |
Show UNSPSC/ECL@SS
£ 108.92 excl. VAT
/ Each
£ 130.70 incl. VAT
- Delivery usually within ( 7 ) days