References
Draper:53549
Rubix:390A2367
Manufacturer :53549
Product details : DRAPER 53549 CROCODILE CLIP SET FOR MULTIMETERS
Spare crocodile clips for multimeters.
Technical specifications
Attributes
| Length | 130 mm |
|---|---|
| Width | 60 mm |
| Height | 13 mm |
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
- Delivery usually within ( 7 ) days

