References
Draper:68476
Rubix:382A5881
Manufacturer :68476
EAN:5010559684762


Technical specifications
| Measurement range | dc voltage: 200mv–500v; ac voltage: 200v–500v (45–450hz); dc current: 200µa–5a; resistance: 200ω–2mω; diode & transistor (hfe) test |
|---|---|
| Category of preload | cat i, 500v |
Product details : DRAPER 68476 POCKET DIGITAL MULTIMETER
Measures AC/DC voltage, DC current and resistance with 20 position rotary function and range selector. Battery check facility. Test probes, leads and battery (not included).
Technical specifications
Attributes
| Measurement range | dc voltage: 200mv–500v; ac voltage: 200v–500v (45–450hz); dc current: 200µa–5a; resistance: 200ω–2mω; diode & transistor (hfe) test |
|---|---|
| Category of preload | cat i, 500v |
| Length | 125 mm |
| Width | 70 mm |
| Height | 24 mm |
Show UNSPSC/ECL@SS
£ 13.92 excl. VAT
/ Each
£ 16.70 incl. VAT
- Delivery usually within ( 7 ) days