FLUKE A3002FC FC WIRELESS AC/DC CURRENT MODULE
Fluke a3002fc wireless ac/dc current module 4459442
See technical informationReferences
Fluke:A3002 FC
Rubix:2575739
Manufacturer :4459442
EAN:0095969723572
Product details : FLUKE A3002FC FC WIRELESS AC/DC CURRENT MODULE
Modules that wirelessly relay measurements to other Fluke Connect™ enabled master units such as: Fluke 3000 FC DMM, Fluke Ti200/300/400 Infrared Cameras, PC via optional PC3000 FC Adapter, Fluke Connect Mobile app or can be use as a standalone meter or as part of the systemLogging function for recording and saving up to 65,000 readings
Note: Not compatible with Fluke CNX test tools
A3000FC Wireless AC Current Clamp Module
Fully functional true-RMS current clamp meter 0.5A to 400A AC (0.1A resolution)
Inrush function Max displayed reading: 999.9A
Accuracy 400A 2% ± 5 digits (10 to 100Hz), 2.5% ± 5 digits (100 to 500Hz)
Jaw opening 34mm, IP30
A3001FC Wireless Flexi Clamp AC Current Module
The iFlex™ Wireless Current Module allows you to measure around awkward sized conductors or get into tight spaces and makes wire access easier. True-rms flexible current meter and one iFlex i2500-10 Flexible Current Probe 0.5A to 2500A AC (0.1A resolution)
Accuracy 3% ± 5 digits (5 to 500Hz)
Inrush function
Magnetic hanging strap
Jaw opening 254mm (Coil),
IP42
A3002FC Wireless AC/DC Current Module
Designed to be used with the i410 or i1010 ac/dc current clamps (not included with module)
Measure up to 400 A ac or 400 A dc with i410 (sold separately)
Measure up to 600 A ac or 1000 A dc with i1010 (sold separately)
1000A DC (0.1A resolution) Accuracy 0.5% ± 3 digits, 600A AC (0.1A resolution) Accuracy 0.1% ± 3 digits (45 to 1000Hz)
Magnetic hanging strap, IP42
V3000FC Wireless AC Voltage Module
True-rms ac voltage module Measure up to 1000V AC (Max resolution 0.1mV) Accuracy 0.09% ± 3 digits (600mV to 600V), 0.15% ± 2 digits (1000V)
Complete with TL224 Test Leads, AC285 Alligator Clips
Magnetic hanging strap, IP42
V3001FC Wireless DC Voltage Module
Measure up to 1000V DC (Max resolution 0.001V)
Accuracy 1% ± 3 digits (45 to 500Hz), 2.0% ± 3 digits (500 to 1000Hz)
Complete with TL224 Test Leads, AC285 Alligator Clips
Magnetic hanging strap, IP42
T3000FC Wireless K-Type Temperature Module
80PK-1 K-type Bead Thermocouple -200°C to 1372°C (0.1°C Resolution) Accuracy ± 0.5% +0.3°C
Magnetic hanging strap, IP42
Other K-type temperature probes also available
PC3000 Wireless PC Adaptor and Software
Show real-time measurements from remote modules up to 20 meters away on your PC
The PC3000 FC Adapter and Software help you understand the information you measure. When you need to get information back to a PC the PC3000 FC Adapter and Software wirelessly collects up to 65,000 sets of time stamped min/max/avg readings from FC remote modules
IR3000FC InfraRed Connector
Fluke Connect ir3000 FC Connector allows you to wirelessly transfer data from your existing Fluke Tools to your smart phone. Fits over the IR port of your existing Fluke Tools: 289 and 287 True RMS Multimeters, 789 ProcessMeter Upgradeable by USB Immediately enables you to graph, save and share the tool's reading with your team from your smart phone
Wireless kits of 3000FC + Wireless Modules also availabe
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 177.51 excl. VAT
/ Each
£ 213.01 incl. VAT
- In stock: Next day delivery
