References
Draper:43618
Rubix:80355030
Manufacturer :43618




Technical specifications
| Measurement range | wood: 6–42%; hardened materials: 0,2–2%; ambient temperature: 0–40 °c |
|---|
Product details : DRAPER 43618 MOISTURE METER
Perfect for measuring water content in wood, plaster and concrete. The LCD display shows moisture content as a percentage. Also able to measure ambient room temperature. Battery included.
Technical specifications
Attributes
| Measurement range | wood: 6–42%; hardened materials: 0,2–2%; ambient temperature: 0–40 °c |
|---|---|
| Length | 80 mm |
| Width | 20 mm |
| Height | 40 mm |
Show UNSPSC/ECL@SS
£ 21.65 excl. VAT
/ Each
£ 25.98 incl. VAT
- Delivery usually within ( 7 ) days