References
Draper:15101
Rubix:260A7717
Manufacturer :15101



Product details : DRAPER 15101 INFRARED THERMOMETER
Easy to use 12: 1 ratio infra-red thermometer. Compact and portable tool enabling professionals to diagnose heating/cooling problems and monitor the temperature of electrical motors, electrical panels, automotive exhausts and radiators etc; without contact. Manufactured with enhanced optics for delivering supreme accuracy between the temperature range - 50 to 550°C (- 58 to 1022°F), a maximum temperature alarm and a laser positional guide.
Technical specifications
Attributes
| Measurement range | -50 to 550°c (-58 to 1022°f) |
|---|---|
| Length | 43 mm |
| Width | 101 mm |
| Height | 153 mm |
Show UNSPSC/ECL@SS
£ 38.78 excl. VAT
/ Each
£ 46.54 incl. VAT
- Delivery usually within ( 7 ) days
