References
Draper Expert:35886
Rubix:223A8228
Manufacturer :35886
Product details : DRAPER EXPERT 35886 PETROL/DIESEL ENG PRESSURE KIT 37 PCE
Comprehensive kit compatible with most motorcycles, cars, light commercial vehicles and marine engines. The large dual reading pressure gauge 0 - 600psi/0 - 40bar is fitted with a heavy duty rubber protector. Anti-kink coil attached to either end of the flexible hose to increase durability. Fitted with a spring-loaded pressure relief valve and integrated Schrader one-way valve system. Supplied in a plastic storage case.
Technical specifications
Attributes
| Type | draper expert 35886 petrol/diesel eng pressure kit 37 pce |
|---|
Show UNSPSC/ECL@SS
£ 250.81 excl. VAT
/ Each
£ 300.97 incl. VAT
- Delivery usually within ( 7 ) days