DRAPER EXPERT 51830 METRIC DIAL TEST INDICATOR 0 - 100MM

Draper

See technical information

References

Draper Expert:51830
Rubix:204A1008
Manufacturer :51830
brand logo

Technical specifications

Typedraper expert 51830 metric dial test indicator 0 - 100mm

Product details : DRAPER EXPERT 51830 METRIC DIAL TEST INDICATOR 0 - 100MM


Reading 0 - 100. Dial diameter 55mm.

Technical specifications


Attributes
Typedraper expert 51830 metric dial test indicator 0 - 100mm
£ 40.87 excl. VAT
/ Each
£ 49.04 incl. VAT
  • Delivery usually within ( 7 ) days