References
Draper:92577
Rubix:382A8770
Manufacturer :92577
EAN:5010559925773
Product details : DRAPER 92577 INSPECTION CAMERA
Designed for use in mechanical, electrical, plumbing, heating and building fields, a versatile high-performance inspection camera engineered to provide excellent performance in all hard to inspect places and with the added benefit of having a waterproof camera for submerged applications. The large 3.5" LCD screen features image capture, record and playback functions and the super bright 6 LED lights to help illuminate even the darkest areas. Fitted with 8.5mm x 1m flexible inspection cable and Supplied with three attachments (hook, mirror, magnet) and an 8G SD card. Powered by 4x AA batteries (Supplied separately) and stored in a padded plastic storage case.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 116.58 excl. VAT
/ Each
£ 139.90 incl. VAT
- Delivery usually within ( 7 ) days